Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 8 Fuse 24VDC @ 10A
Mfr # AL1024ULXPD8
Zoro # G6629716
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Finish Gray
- Enclosure Height (In.) 15.5 in
- Batteries Required Batteries Required
- Standards cUL Listed, NFPA, RoHS Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL1024ULXPD8
- Zoro # G6629716
- UPC # 782239935529
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 15.5 in |
Enclosure Width (In.) | 12 in |
Enclosure Depth (In.) | 4.5 in |
Height | 15.5" |
Width | 12.2" |
Depth | 4.5" |
Overall Width | 12 1/4 in |
Overall Length | 4 1/2 in |
Overall Height | 15 1/2 in |
Enclosure Height | 15 1/2 in |
Enclosure Depth | 4 1/2 in |
Enclosure Width | 12 1/4 in |
Description
Power Supply 8 Fuse 24Vdc @ 10A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL294, UL1481, CUL, Includes Battery leads, Cam Lock, Spare Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- KWIKSET PB Dummy Knob (488T 3 CP)
- ZORO SELECT Back Plate, 2-3/4" W, Polished Brass (900-10221)
- KIPP Lateral Spring Plunger, Spring Force With Seal D=6, D2= 6, L1=4, Aluminum, Pin: Steel (K0368.22034)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp (OLS250)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- ALTRONIX Power Supply 12/24VDC @ 10A (SMP10)
- ALTRONIX Off-Line Power Supply/Charger (OLS75)
- ALTRONIX Power Supply, 12VDC @ 4A or 24VDC @ 3A (AL400ULXB2)
- Altronix Electromagnetic Lock Power Supplies