Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 8 Fuse 24VDC @ 10A
Mfr # AL1024ULACM
Zoro # G6815697
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- For Use With Altronix Power Supplies
- Material Steel
- Input Frequency (Hz) 60
- Output Current (Amps) 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL1024ULACM
- Zoro # G6815697
- UPC # 782239935765
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 4.5 in |
Enclosure Width (In.) | 12 in |
Enclosure Height (In.) | 15.5 in |
Width | 12.2" |
Height | 15.5" |
Depth | 4.5" |
Overall Width | 12 1/4 in |
Overall Length | 4 1/2 in |
Enclosure Height | 15 1/2 in |
Enclosure Width | 12 1/4 in |
Overall Height | 15 1/2 in |
Enclosure Depth | 4 1/2 in |
Description
Power Supply 8 Fuse 24Vdc @ 10A, Type Access Power Controller, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1-11/16" I.D, PK10 (U38805.009.0168)
- EKENA MILLWORK WM167 - 1 1/8"H x 11/16"D x 144"L Base Cap Flexible Moulding (BBDFWM167X144)
- ALTRONIX Power Supply Rack Mount (R1224DC16CB)
- ALTRONIX Power Supply 24VDC @ 10A Supervised (SMP10PMC24X)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- ALTRONIX Power Supply 8 Fuse 12VDC Or 24VDC @ 6A (AL600ULACM)
- ALTRONIX Power Supply 12/24VDC @ 10A Supervised (SMP10PM)
- ALTRONIX Linear Power Supply/Charger (LPS3)
- Altronix Electromagnetic Locking Systems