Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A
Mfr # AL400ULPD8
Zoro # G6570846
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Input Frequency (Hz) 60
- Output Current (Amps) 12V DC @ 4A or 24V DC @ 3A
- Voltage Output 12V DC or 24V DC
- Enclosure Depth (In.) 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL400ULPD8
- Zoro # G6570846
- UPC # 782239936359
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 3.25 in |
Enclosure Width (In.) | 13 in |
Enclosure Height (In.) | 13.5 in |
Depth | 3.3" |
Width | 13" |
Height | 13.5" |
Enclosure Width | 13 in |
Overall Length | 3 1/4 in |
Overall Height | 13 1/2 in |
Enclosure Height | 13 1/2 in |
Overall Width | 13 in |
Enclosure Depth | 3 1/4 in |
Description
Power Supply 8Fuse 12Dc/3.5A Or 24Dc/3A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL294, UL603, UL1069, UL1481, CUL, Includes Battery leads, Cam Lock, Spare Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000W)
- ZORO SELECT Flat Corner Brace, 3 x 3 In, 3/8 In W (4PE74)
- GENESIS Icon Relief Ceiling Tile, 24 in W x 24 in L, 12 PK (75407)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9600 630)
- ALTRONIX Power Conversion Module (VR1T)
- ALTRONIX Power Supply 16 Fuse 24Vac @ 8A (ALTV2416)
- ALTRONIX Power Supply 8PTC 12VDC Or 24VDC @ 6A (AL600ULACMCB)
- ALTRONIX Power Supply 12VDC @ 3.5A Or 24VDC @ 3A (AL400ULX)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- ALTRONIX Power Supply/Charger Board (SMP7PM)
- Altronix Electromagnetic Lock Power Supplies