Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A
Mfr # AL400ULACM
Zoro # G0802094
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Enclosure Width (In.) 12 in
- Fits Mag LockElectric StrikeMagnetic Door Holder
- Input Frequency (Hz) 60
- Includes Battery Leads, Cam Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL400ULACM
- Zoro # G0802094
- UPC # 782239933297
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 12 in |
Enclosure Depth (In.) | 4.5 in |
Depth | 4.5" |
Height | 15.5" |
Width | 12.2" |
Enclosure Height (In.) | 15.5 in |
Enclosure Height | 15 1/2 in |
Overall Height | 15 1/2 in |
Enclosure Depth | 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Width | 12 1/4 in |
Enclosure Width | 12 1/4 in |
Description
Power Supply 8Fuse 12Dc/3.5A Or 24Dc/3A, Type Access Power Controller, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL294, CSFM , MEA , CUL, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 209, Viton, 0.13 In., PK25 (U38871.012.0068)
- ZORO SELECT Key Cap, Assorted, 20 PK (25PA21)
- MSI Rocky Gold Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0101-SAM)
- MSI Arabescato Venato White 11.73 In X 11.73 In. Honed Marble Mosaic Tile, 10PK (ZOR-MD-0382)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- ALTRONIX Power Supply 12VDC (AL100UL)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400UL)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULPD8)
- HUBBELL WIRING DEVICE-KELLEMS Ciricut Lock Mod Hbl4100Mi7Wr (HBL4100MI7WR)
- Altronix Electromagnetic Locking Systems