Shop All Computer Power Supplies
Altronix
POWER SUPPLY 6A @ 12/24VDC, UL LISTED FIRE/ACCESS, INTERFACE INSTALLED
Mfr # AL600ULACM
Zoro # G0764225
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 1.9 A @ 110V
- Product Type Proprietary Power Supply
- Input Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL600ULACM
- Zoro # G0764225
- Country of Origin Unknown
- Category Computer Power Supplies
Details
Input Current | 1.9 A @ 110V |
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Description
The ALTRONIX brand POWER SUPPLY 6A @ 12/24VDC,UL LISTED FIRE/ACCESS,INTERFACE INSTALLED is a proprietary power supply with an input current of 1.9 A @ 110V and an input voltage of 110 V AC.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS33600_TAB D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_TAB)
- RING Alarm Security Kit 5-Piece 2nd Gen White (4K11SZ-0EN0)
- AIPHONE Audio Tenant Station, 24VDC (GT-1A)
- SICURIX Arm Badge Holder, Horizontal, PK12 (BAU 66885-12)
- TYCON SYSTEMS 48V 240W DIN Rail Industrial Pwr Supply (PSDIN-48-240W)
- TYCON SYSTEMS Tycon Systems TP-VR-2405-USB USB Thingy USB Adapter 10-32V DC Input; 5V 3A USB (TP-VR-2405-USB)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MPS3ATX40 Micro PS3 400W replacement (AP-MPS3ATX40)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- Altronix Computer Power Supplies