Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 6/12/24VDC @ 4A
Mfr # SMP5
Zoro # G1162506
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Number of Outputs 6V DC/12V DC/24V DC
- Batteries Required Batteries Required
- Input Frequency (Hz) 60
- Input Voltage 6V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP5
- Zoro # G1162506
- UPC # 782239930470
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Length (In.) | 3.5 in |
Height (In.) | 1.75 in |
Width (In.) | 2.75 in |
Overall Height | 2 in |
Overall Width | 3 in |
Overall Length | 3 1/2 in |
Enclosure Depth | 3 1/2 in |
Enclosure Height | 2 in |
Enclosure Width | 3 in |
Description
Power Supply 6/12/24Vdc @ 4A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 3.50 In, Width 2.75 In, Height 1.75 In, Input Voltage 16.5VAC to 28VAC, Voltage OUTPut 6VDC/12VDC/24VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Includes Battery Leads, Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- L.H. DOTTIE L.H. Dottie #10 Screw Hook, 100PK (SH100)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 7/16Dia, Pk100 (3MPP9)
- SCHLAGE Control Key Blank, Embossed Both Sides, EF Keyway (SCH-35-056-EF)
- ALTRONIX Power Supply 24VDC @ 10A (AL1024ULX)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULPD8CB)
- ALTRONIX Power Supply Rack Mount (R1224DC16CB)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULB)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD4-8F8R1)
- Altronix Electromagnetic Locking Systems