Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 6/12/24VDC @ 2.5A
Mfr # SMP3E
Zoro # G6595696
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Standards RoHS Compliant
- Input Voltage 6/12/24V DC
- Type Power Supply/Charger Kit
- Voltage Output 6V DC/12V DC/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP3E
- Zoro # G6595696
- UPC # 782239933846
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 8.5 in |
Enclosure Width (In.) | 7.5 in |
Enclosure Depth (In.) | 3.5 in |
Overall Height | 8 1/2 in |
Overall Length | 3 1/2 in |
Enclosure Depth | 3 1/2 in |
Enclosure Height | 8 1/2 in |
Enclosure Width | 7 1/2 in |
Overall Width | 7 1/2 in |
Description
Power Supply 6/12/24Vdc @ 2.5A, Type Power Supply/Charger Kit, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 12VAC to 28VAC, Voltage OUTPut 6VDC/12VDC/24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Patio door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1208)
- EKENA MILLWORK 12"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL12X24AS-02)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- SECURITRON Electromagnetic Lock, 1200lb., M68 Series (M68)
- ALTRONIX Power Supply, CCTV DC, Wall Mount (SAV18D)
- ALTRONIX Power Supply 12/24VDC @ 10A (SMP10)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- ALTRONIX Power Supply 16 Fuse 24Vac @ 8A (ALTV2416)
- ALTRONIX Power Supply 12/24VDC @ 2.5A (SMP3CTX)
- ALTRONIX Access Power Controller 8 Fused Trigger (ACM8)
- VON DUPRIN Power Supply (900-4R-FA)
- Altronix Electromagnetic Locking Systems