Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 6/12/24VDC @ 2.5A
Mfr # SMP3
Zoro # G3433753
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Material Phenolic/Fiberglass
- Type Power Supply/Charger Board
- Standards RoHS Compliant
- Batteries Required Batteries Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP3
- Zoro # G3433753
- UPC # 782239930432
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 3 in |
Height (In.) | 2 in |
Length (In.) | 3.5 in |
Enclosure Depth | 3 1/2 in |
Overall Height | 2 in |
Overall Length | 3 1/2 in |
Enclosure Height | 2 in |
Overall Width | 3 in |
Enclosure Width | 3 in |
Description
Power Supply 6/12/24Vdc @ 2.5A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 3.50 In, Width 3.00 In, Height 2.00 In, Input Voltage 12VAC to 28VAC, Voltage OUTPut 6VDC/12VDC/24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Includes Battery Leads, Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Hook, Vinyl, 5/16 in. H (49GV51)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- KENAURD Kenaurd:Entry Door Knob Grade 2 - Gold - SC1 (KCDK01-PB-ET)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624)
- ALTRONIX Power Supply, CCTV DC, Wall Mount (SAV18D)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- ALTRONIX Power Supply Rack Mount (R1224DC16CB)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- ALTRONIX Power Supply 8PTC 12VDC Or 24VDC @ 6A (AL600ULACMCB)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- Altronix Electromagnetic Lock Power Supplies