Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 6/12/24 VDC @ 1.2A
Mfr # AL624E
Zoro # G6545944
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Enclosure Depth (In.) 3.5 in
- Number of Outputs 6V DC or 12V DC or 24V DC
- Voltage Output 6V DC or 12V DC or 24V DC
- Standards CE, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL624E
- Zoro # G6545944
- UPC # 782239932627
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 3.5 in |
Enclosure Width (In.) | 7.5 in |
Enclosure Height (In.) | 8.5 in |
Overall Height | 8 1/2 in |
Overall Width | 7 1/2 in |
Enclosure Depth | 3 1/2 in |
Enclosure Height | 8 1/2 in |
Enclosure Width | 7 1/2 in |
Overall Length | 3 1/2 in |
Description
Power Supply 6/12/24 Vdc @ 1.2A, Type Power Supply/Charger Kit, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 12/16.5/24VAC, Voltage OUTPut 6VDC or 12VDC or 24VDC, OUTPut Current 6VDC or 12VDC @ 1.2A / 24VDC @ 750mA Amps, Input Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Aluminum Door Trim (4569-501-130)
- J.W. WINCO GN237-A4-50-50-A-GS Hinge Stainless (237-A4-50-50-A-GS)
- DIXON Cam and Groove Gasket Thick Buna-N, 2" (200GTHK)
- BELL & GOSSETT P57410 6" Round Body Gasket (P57410)
- ALTRONIX Power Conversion Module (VR1T)
- ALTRONIX Midspan Power Injector (NetWay1)
- ALTRONIX Power Supply 24VDC @ 10A (AL1024ULX)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULACM)
- ALTRONIX Power Supply 12/24VDC @ 10A Supervised (SMP10PM)
- ALTRONIX Power Supply /Fire 24VDC @ 10A (AL1024ULXR)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- Altronix Electromagnetic Lock Power Supplies