Shop All Computer Power Supplies
Altronix
POWER SUPPLY 4A@12VDC 3A@24VDC, UL WITH CABINET LOCK 5 OUTPUTS,
Mfr # AL400ULM
Zoro # G0773018
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.5"
- Input Voltage 110 V AC
- Depth 3.3"
- Product Type Proprietary Power Supply
- Input Current 1.9 A @ 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL400ULM
- Zoro # G0773018
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 13.5" |
Depth | 3.3" |
Width | 13" |
Details
Input Voltage | 110 V AC |
Product Type | Proprietary Power Supply |
Input Current | 1.9 A @ 110V |
Compatibility | Mag Locks, Electric Strikes, Magnetic Door Holders |
Description
The ALTRONIX brand POWER SUPPLY 4A@12VDC 3A@24VDC,UL WITH CABINET LOCK 5 OUTPUTS has a height of 13.5", a width of 13", and a depth of 3.3". It has an input voltage of 110 V AC and an input current of 1.9 A @ 110V. This proprietary power supply is UL listed.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- PROGRESSIVE MARKETING PRODUCTS Fixed Low-Profile Flat-Panel Mount (PRF)
- ILC Replacement for Dyson Sv11 Battery (SV11 BATTERY DYSON)
- VIKING Viking Electronics 25AE 8ohm Paging Horn Weather Resis (25AE)
- TOTAL MICRO TECHNOLOGIES This High Quality Total Micro 65W Usb-C Ac Adapter Meets Or Exceeds (4X20M26268-TM)
- HP ENTERPRISE Hp 5400R 1100W Poe+ Zl2 Power Supply Us (J9829A#ABA)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- TOTAL MICRO TECHNOLOGIES 170W Slim Tip Ac Adapter For Lenovo (4X20E50574-TM)
- TYCON SYSTEMS 48V 240W DIN Rail Industrial Pwr Supply (PSDIN-48-240W)
- ANTAIRA 960W Single Output Industrial DIN RAIL with PFC Function (SDR-960-48)
- ADD-ON Addon Dell 330-1825 Compatible 90W 19.5V At 4.62A Laptop Power Adapter (330-1825-AA)
- Altronix Computer Power Supplies