Shop All Closed Circuit TV System Accessories
Altronix
Power Supply, 4 PTC Protected Outputs, Gry
Mfr # WAYPOINT17A4DU
Zoro # G5565561
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Output Voltage 24V AC @ 7.25A, 28V AC @ 6.25A
- Material Fiberglass/Polyester
- Input Voltage 115V AC @ 2A, 230V AC @ 1A
- Overall Height 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # WAYPOINT17A4DU
- Zoro # G5565561
- UPC # 782239953448
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 13 3/8 in |
Width | 5 19/32 in |
Depth | 5 19/32 in |
Height | 13 5/16 in |
Length | 11 5/16 in |
Overall Depth | 5 5/8 in |
Overall Width | 5 5/8 in |
Details
Item | Power supply |
Color | Gray |
Output Voltage | 24V AC @ 7.25A, 28V AC @ 6.25A |
Material | Fiberglass/Polyester |
Input Voltage | 115V AC @ 2A, 230V AC @ 1A |
VA Rating | 230 |
Body Material | Fiberglass/Polyester |
Standards | CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22 |
Includes | Integral Flanges, Lockable Stainless Steel Latches |
Characteristics | (4) PTC Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators |
For Use With | Heaters, Surveillance Cameras, Video Accessories |
Features | (4) PTC Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators |
Product Type | Power Supply |
Description
Power Supply, Overall Height 13 3/8 in, Overall Width 5 5/8 in, Overall Depth 5 5/8 in, VA Rating 230, For Use With Heaters, Surveillance Cameras, Video Accessories, Color Gray, Features (4) PTC Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators, Includes Integral Flanges, Lockable Stainless Steel Latches, Standards CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for UPS APC Back-UPS APC Back-UPS RS 800VA (ML7-1219)
- ILC Replacement for Fanuc Br2/3agct4a Battery (BR2/3AGCT4A BATTERY FANUC)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- ALTRONIX PoE Extender, 3-1/2" L, 1 Cam. Input, Blk (PACE1PRM)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Extender, 4 Cam. Inputs, 5-1/4" W (EBRIDGE400PCRM)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- Altronix Closed Circuit TV Systems & Accessories