Shop All Closed Circuit TV System Accessories
Altronix
Power Supply, 4 Fuse Protected Outputs
Mfr # WAYPOINT30A4U
Zoro # G5565555
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Output Voltage 24V AC @ 12.5A, 28V AC @ 10A
- Input Voltage 115V AC @ 3A, 30V AC @ 1.5A
- Material Fiberglass/Polyester
- Overall Height 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # WAYPOINT30A4U
- Zoro # G5565555
- UPC # 782239953455
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 13 3/8 in |
Width | 5 19/32 in |
Depth | 5 19/32 in |
Length | 11 5/16 in |
Height | 13 5/16 in |
Overall Depth | 5 5/8 in |
Overall Width | 5 5/8 in |
Details
Item | Power supply |
Color | Gray |
Output Voltage | 24V AC @ 12.5A, 28V AC @ 10A |
Input Voltage | 115V AC @ 3A, 30V AC @ 1.5A |
Material | Fiberglass/Polyester |
VA Rating | 345 |
Standards | CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22 |
For Use With | Heaters, Surveillance Cameras, Video Accessories |
Includes | Integral Flanges, Lockable Stainless Steel Latches |
Characteristics | (4) Fuse Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators |
Body Material | Fiberglass/Polyester |
Features | (4) Fuse Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators |
Product Type | Power Supply |
Description
Power Supply, Overall Height 13 3/8 in, Overall Width 5 5/8 in, Overall Depth 5 5/8 in, VA Rating 345, For Use With Heaters, Surveillance Cameras, Video Accessories, Color Gray, Features (4) Fuse Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators, Includes Integral Flanges, Lockable Stainless Steel Latches, Standards CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5110A (NPort 5110A)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12363863)
- PYRAMID 300 Watts 3-Way Mini Box Speaker System (2060)
- HUBBELL GAI-TRONICS Hookswitch, Plastic, Black, Accessory (12512-001)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX IP Over Coax Receiver (EBRIDGE1CR)
- ALTRONIX PoE Injector, Midspan Port, 4-29/32" D (NETWAY1DWPH)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX PoE Extender, 3-1/2" W, 24VAC/DC Input V (EBRIDGE1PCRM)
- SKYHAWK Seagate Surveillance AI 8TB (C-HDD8000-VE)
- Altronix Closed Circuit TV System Accessories