Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 4 Fuse 24Vac @ 4A
Mfr # ALTV244
Zoro # G7561583
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- Batteries Required No
- Includes Line Cord, Spare Fuse
- Finish Gray
- Voltage Output 24V AC or 28V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # ALTV244
- Zoro # G7561583
- UPC # 782239930746
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 7.5 in |
Enclosure Height (In.) | 8.5 in |
Enclosure Depth (In.) | 3.5 in |
Depth | 3.5" |
Height | 8.5" |
Width | 7.5" |
Details
Item | Power Supply 4Fuse 24Vac @ 4A |
Sub-Category | Power Supply: Wall Mount |
Batteries Required | No |
Includes | Line Cord, Spare Fuse |
Finish | Gray |
Voltage Output | 24V AC or 28V AC |
Standards | CE |
Material | Steel |
Type | CCTV AC, Wall Mount |
Input Frequency (Hz) | 60 |
Output Current (Amps) | 24V AC @ 4A or 28V AC @ 3.5A |
Number of Outputs | 4 |
Input Voltage | 115V AC |
Fits | Close Circuit TV cameras, heaters, and other video accessories |
Features | AC power LED indicator |
Power Required (Need to be edited) | 900 mA @ 110V, AC |
Description
Power Supply 4Fuse 24Vac @ 4A, Type CCTV AC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.) 3.50, Enclosure Width (In.) 7.50, Enclosure Height (In.) 8.50, Batteries Required No, Number of Outputs 4, Input Voltage 115VAC, Voltage Output 24VAC or 28VAC, Output Current (Amps) 24VAC @ 4A or 28VAC @ 3.5A, Input Frequency (Hz) 60, Standards CE, Includes Line Cord, Spare Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 3 in H Brass Door and Butt Hinge (1RBU5)
- MIDWEST PRODUCTSMPANY 18x6x12 Birch Plywood (5304)
- HARDWARE RESOURCES 15 lb. White Double Magnetic Catch with Zinc Strike and Screws (50621)
- EMTEK Oil Rubbed Bronze Deadbolt 8466US10B (8466US10B)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (SMP7)
- ALTRONIX Power Supply Board, 24VDC @ 10A (AL1024ULXB2)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624)
- ALTRONIX Power Supply 12VDC (AL100UL)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- SDC Power Supply, 16 in. L, 1 Output (631RFA)
- Altronix Electromagnetic Locking Systems