Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 2Out 12Dc Or 24Dc @ 1A
Mfr # AL125ULB
Zoro # G6457281
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Type Power Supply/Charger Board
- Input Voltage 24V AC
- Batteries Required Batteries Required
- Height (In.) 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL125ULB
- Zoro # G6457281
- UPC # 782239936977
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Height (In.) | 1.4 in |
Width (In.) | 3.9 in |
Length (In.) | 3.1 in |
Overall Height | 1 3/8 in |
Enclosure Height | 1 3/8 in |
Enclosure Width | 3 1/2 in |
Overall Length | 3 7/8 in |
Overall Width | 3 1/2 in |
Enclosure Depth | 3 7/8 in |
Description
Power Supply 2Out 12Dc Or 24Dc @ 1A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 3.10 In, Width 3.90 In, Height 1.40 In, Input Voltage 24VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1A Amps, Input Frequency 60 Hz, Standards UL RECOGNIZED UL294, Includes Battery Leads, Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Flat Rock Rain Barrel and AC Unit Paver Patio Pad 24inx24in Natural Gray Tile, 12PK (2192-12)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, PK5 (1NCN3)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/8" Deadbolt function in Aluminum (TH1101-1-1/8)
- EKENA MILLWORK 3/8"H x 1/2"P x 96"L Bead Moulding, PVC (MLD00X01X96BESWPV)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULXPD8)
- ALTRONIX Power Conversion Module (VR1T)
- ALTRONIX Power Supply 8 Fuse 12VDC Or 24VDC @ 6A (AL600ULACM)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- ALTRONIX Power Supply 16 Fuse 24Vac @ 8A (ALTV2416)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULACM)
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- Altronix Electromagnetic Locking Systems