Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 2Out 12Dc Or 24Dc @ 1A
Mfr # AL125UL
Zoro # G7505461
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Number of Outputs 12V DC or 24V DC
- Enclosure Height (In.) 8.5 in
- Batteries Required No
- Type Power Supply/Charger Fire Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL125UL
- Zoro # G7505461
- UPC # 782239936885
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 8.5 in |
Enclosure Depth (In.) | 3.5 in |
Enclosure Width (In.) | 7.5 in |
Depth | 3.5" |
Height | 8.5" |
Width | 7.5" |
Details
Sub-Category | Power Supply/Charger |
Item | Power Supply 2Out 12Dc Or 24Dc @ 1A |
Number of Outputs | 12V DC or 24V DC |
Batteries Required | No |
Type | Power Supply/Charger Fire Disconnect |
Input Frequency (Hz) | 60 |
Material | Steel |
Includes | Battery leads, Cam Lock |
Input Voltage | 115V AC |
Output Current (Amps) | 1A |
Standards | CUL, UL294 |
Finish | Gray |
Voltage Output | 12V DC or 24V DC |
Power Required (Need to be edited) | 600 mA @ 110V, AC |
Description
Power Supply 2Out 12Dc Or 24Dc @ 1A, Type Power Supply/Charger Fire Disconnect, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148B-26D-41)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Antique Brass (P5011AB)
- U BRANDS Magnetic Adhesive Tape Roll, 0.5" x 50 ft, Black (5154U00-12)
- ALTRONIX Power Supply/Charger Fire Disconnect (AL125ULP)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply, 12VDC @ 4A or 24VDC @ 3A (AL400ULXB2)
- ALTRONIX Power Supply 5PTC 12VDC Or 24VDC @ 6A (AL600ULM)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- ALTRONIX Power Supply 4PTC 24Vac @ 4A (ALTV244CB)
- ALTRONIX Lead Acid Battery- 12VDC/4Ah (BT124)
- Altronix Electromagnetic Lock Power Supplies