Shop All Computer Power Supplies
Altronix
POWER SUPPLY 24VDC@10AMP, UL LISTED FIRE/ACCESS 5 OUTPUT
Mfr # AL1024ULM
Zoro # G0759212
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.5"
- Product Type Proprietary Power Supply
- Width 12.2"
- Input Voltage 110 V AC
- Input Current 4.4 A @ 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL1024ULM
- Zoro # G0759212
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 4.5" |
Width | 12.2" |
Height | 15.5" |
Details
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Input Current | 4.4 A @ 110V |
Output Voltage | 24 V DC @ 10 A |
Compatibility | Mag Locks, Electric Strikes, Magnetic Door Holders |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- KANTEK Keyboard Tray, Clamp, Tilting (KT165)
- SILVERSTONE Ti Strider Titanium Series 80 Plus Titanium 1500W Atx Power Supply (SI476476)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-NI10)
- SYSTEMS MANAGEMENT PLANNING CAB-9K12A-NA 8 ft. Cisco Standard Power Cord - 125V (CAB-9K12A-NA=)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- ATHENA COMPUTER POWER 800W Mini Redundant Atlas Plus Power Supply (AP-RRP4ATX6808)
- Altronix Computer Power Supplies