Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply, 16 PTC, 16 Amp
Mfr # VertiLine63TD
Zoro # G6627372
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Rack Mount
- For Use With Fixed / PTZ Analog Cameras
- Batteries Required Batteries Not Required
- Voltage Output 24V DC
- Enclosure Width (In.) 19.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # VertiLine63TD
- Zoro # G6627372
- UPC # 782239946648
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 19.125 in |
Enclosure Depth (In.) | 8.5 in |
Enclosure Height (In.) | 1.6667 in |
Depth | 8.5" |
Width | 19.1" |
Height | 1.6" |
Enclosure Height | 1 5/8 in |
Enclosure Depth | 8 1/2 in |
Overall Width | 19 1/8 in |
Overall Height | 1 5/8 in |
Overall Length | 8 1/2 in |
Enclosure Width | 19 1/8 in |
Description
Power Supply, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure Width (In.) 19-1/8, Enclosure Height (In.) 1-2/3, Batteries Required No, Number of Outputs 16, Input Voltage 115VAC, Voltage Output 24VDC, Output Current (Amps) 16, Input Frequency (Hz) 60, Standards CE Approved, For Use With Fixed / PTZ Analog Cameras, Includes IEC 320 Grounded Line Cord, Removable Terminal Blocks, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELANEY HARDWARE 6000 SERIES DOOR CLOSER BLACK (606719)
- MAKE-2-FIT Square Cut Screen Frame Corner, Plastic, Gray, For SquareCut Ends of 516 Aluminum Screen Frame (PL 7727)
- DESIGN HARDWARE Door Closer, Aluminum Painted, Regular Arm, Adjustable Size 1-6, Full Plastic Cover, Replacement (DH-316R-AL)
- ZORO SELECT Grommet, 0.354 OD, Nylon, PK50 (1560PK)
- ALTRONIX Power Supply, CCTV DC, Wall Mount (SAV18D)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 40V (TP2440)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULB)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400ULB)
- ALTRONIX Power Supply /Fire 24VDC @ 10A (AL1024ULXR)
- Altronix Electromagnetic Locking Systems