Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 12VDC Or 24VDC @ 6A
Mfr # SMP7CTX
Zoro # G6985492
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Input Frequency (Hz) 60
- Includes Battery leads, Cam Lock
- Enclosure Width (In.) 13.0 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP7CTX
- Zoro # G6985492
- UPC # 782239931125
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 13.0 in |
Enclosure Depth (In.) | 3.25 in |
Enclosure Height (In.) | 13.5 in |
Details
Item | Power Supply 12VDC Or 24VDC @ 6A |
Sub-Category | Power Supply/Charger |
Input Frequency (Hz) | 60 |
Includes | Battery leads, Cam Lock |
Material | Steel |
Output Current (Amps) | 6A |
Input Voltage | 115V AC |
Voltage Output | 12V DC or 24V DC |
Type | Power Supply/Charger |
Finish | Gray |
Number of Outputs | 12V DC or 24V DC |
Batteries Required | No |
Description
Power Supply 12Vdc Or 24Vdc @ 6A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJM SECURITY PRODUCTS FJM Security KeyGuard Surface Mount Key Storage Lock Box SL-590 - Keypad Lock, Holds 1-5 Keys (SL-590)
- KABA ILCO Deadlatch, Bronze, Medium Duty, Series: 451 (451-F-3LH-201-628/313)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX3)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5100)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175ULB)
- ALTRONIX Power Supply, CCTV DC, Wall Mount (SAV18D)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- ALTRONIX Power Supply, 12VDC @ 4A or 24VDC @ 3A (AL400ULXB2)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125UL)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULACMCB)
- ALTRONIX Power Supply 5PTC 12Dc/3.5A Or 24Dc/3A (AL400ULM)
- Altronix Electromagnetic Lock Power Supplies