Shop All Electromagnetic Lock Power Supplies
This Product is Discontinued
Altronix
Power Supply 12VDC Or 24VDC @ 2.5A (Discontinued)
Mfr # AL300ULX
Zoro # G0770813
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Power Supply/Charger
- Input Voltage 115V AC
- Enclosure Height (In.) 13.5 in
- Input Frequency (Hz) 60
- Number of Outputs 12V DC or 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL300ULX
- Zoro # G0770813
- UPC # 782239931163
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 13.5 in |
Enclosure Width (In.) | 13 in |
Enclosure Depth (In.) | 3.25 in |
Width | 13" |
Depth | 3.3" |
Height | 13.5" |
Details
Item | Power Supply 12VDC Or 24VDC @ 2.5A |
Sub-Category | Power Supply/Charger |
Input Voltage | 115V AC |
Input Frequency (Hz) | 60 |
Number of Outputs | 12V DC or 24V DC |
Includes | Battery leads, Cam Lock |
Batteries Required | No |
Finish | Gray |
Output Current (Amps) | 2.5A |
Type | Power Supply/Charger |
Voltage Output | 12V DC or 24V DC |
Material | Steel |
Standards | CSFM , CUL, MEA, UL1069, UL1481, UL294, UL603 |
Features | AC input and DC output LED indicators |
Power Required (Need to be edited) | 1.45 A @ 110V, AC |
Description
Power Supply 12Vdc Or 24Vdc @ 2.5A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Standards UL603, UL294, UL1481, UL1069, CUL, CSFM , MEA, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.