Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 12VDC
Mfr # AL100UL
Zoro # G7039426
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Enclosure Width (In.) 7.5 in
- Output Current (Amps) 750mA
- Input Voltage 16.5V AC
- Standards UL603
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL100UL
- Zoro # G7039426
- UPC # 782239930043
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 7.5 in |
Enclosure Height (In.) | 8.5 in |
Enclosure Depth (In.) | 3.5 in |
Width | 7.5" |
Depth | 3.5" |
Height | 8.5" |
Details
Item | Power Supply 12VDC @ 750Ma |
Sub-Category | Power Supply/Charger |
Output Current (Amps) | 750mA |
Input Voltage | 16.5V AC |
Standards | UL603 |
Input Frequency (Hz) | 60 |
Material | Steel |
Voltage Output | 12V DC |
Finish | Gray |
Includes | Battery leads |
Type | Power Supply/Charger |
Batteries Required | No |
Number of Outputs | 12V DC |
Output Voltage | 13.9 V DC @ 750 mA |
Power Required (Need to be edited) | AC |
Description
Power Supply 12Vdc @ 750Ma, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 16.5VAC, Voltage OUTPut 12VDC, OUTPut Current 750mA Amps, Input Frequency 60 Hz, Standards UL603, Includes Battery leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: Remote Smart Keys:2014-2015 KIA CADENZA SMART KEY 4B PN 95440-3R600 (RSK-KIA-3R600)
- ROCKWOOD Door Protection Plate, SS, 6" H x 34" W (K1050.32D 6"x34)
- EBERHARD MANUFACTURING CO Striker Slam Action For 3/8"Rod (Quote 6012) (EMC 563 PL)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 35.5 x 18.3 x 1.25 x 2.25 (180021)
- ALTRONIX Off-Line Power Supply/Charger (OLS180)
- ALTRONIX Power Supply 16 Fuse 24Vac @ 8A (ALTV2416)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULPD8)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV9D)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULE)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (SMP7)
- Altronix Electromagnetic Lock Power Supplies