Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply, 12VDC @ 4A or 24VDC @ 3A
Mfr # AL400ULXB2
Zoro # G7506947
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Voltage Output 12V DC or 24V DC
- Includes Battery Leads
- Type Power Supply/Charger Board
- Material Phenolic/Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL400ULXB2
- Zoro # G7506947
- UPC # 782239949311
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 7.5 in |
Height (In.) | 2.7 in |
Length (In.) | 4.6 in |
Depth | 7.1" |
Height | 1.4" |
Width | 4.5" |
Overall Height | 1 7/16 in |
Overall Length | 7 1/8 in |
Overall Width | 4 1/2 in |
Enclosure Width | 4 1/2 in |
Enclosure Depth | 7 1/8 in |
Enclosure Height | 1 7/16 in |
Description
Power Supply, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Finish -, Enclosure Depth (In.) -, Enclosure Width (In.) -, Enclosure Height (In.) -, Length (In.) 4.60, Width (In.) 7.50, Height (In.) 2.70, Batteries Required No, Number of Outputs 12VDC or 24VDC, Input Voltage 115VAC, Voltage Output 12VDC or 24VDC, Output Current (Amps) 12VDC @ 4A or 24VDC @ 3A, Input Frequency (Hz) 60, Standards UL Recognized Component 'UL294, UL603, UL1481, UL1069, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Double Door Weatherstrip, 7 ft. L, Steel (GG357SP84)
- EKENA MILLWORK True Fit PVC San Juan Capistrano Mission Style Fixed Mount Shutters, Unfinished, 12"W x 56"H (TFP001SJ12X056UN)
- DURA-LIFT 0.225 in Wirex2 in Dx27 in L Torsion Springs Red Left & Right Wound Pair Sectional Garage Doors (DLTR227B)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1UP)
- ALTRONIX Power Supply 4PTC 24Vac @ 4A (ALTV244CB)
- ALTRONIX Power Supply 12/24VDC 1.75A (AL201ULB)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULPD8CB)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULE)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624)
- ALTRONIX Midspan Power Injector (NetWay1)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- Altronix Electromagnetic Locking Systems