Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 12VDC @ 10A
Mfr # SMP10C12X
Zoro # G7016572
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Enclosure Depth (In.) 3.25 in
- Voltage Output 12V DC
- Includes Battery Leads
- Number of Outputs 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP10C12X
- Zoro # G7016572
- UPC # 782239930401
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 3.25 in |
Enclosure Height (In.) | 13.5 in |
Enclosure Width (In.) | 13 in |
Width | 13" |
Height | 13.5" |
Depth | 3.3" |
Enclosure Depth | 3 1/4 in |
Overall Height | 13 1/2 in |
Enclosure Height | 13 1/2 in |
Overall Length | 3 1/4 in |
Enclosure Width | 13 in |
Overall Width | 13 in |
Description
Power Supply 12Vdc @ 10A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 173, PK25 (ZUSAH70173)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 148 PHL 626 234 ASA SCC)
- FASADE Border Fill 2Ftx4Ft Glue Up Ceiling, PK 5, 5 PK (PG5600)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Satin Brass (VL507 SB)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400UL)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- ALTRONIX Power Supply 24VDC @ 10A (SMP10C24X)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- ALTRONIX Midspan Power Injector (NetWay1)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- Altronix Electromagnetic Locking Systems