Shop All Computer Power Supplies
Altronix
POWER SUPPLY 12/24VDC@6AMP, W/(16)PTC PROTECTED OUTPUTS W/
Mfr # AL600ULXPD16CB
Zoro # G0766352
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5"
- Product Type Proprietary Power Supply
- Input Voltage 110 V AC
- Depth 4.5"
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL600ULXPD16CB
- Zoro # G0766352
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 15.5" |
Depth | 4.5" |
Width | 12" |
Details
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Input Current | 1.9 A @ 110V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM SDHC Cards, 6 Hours, Speed Class 10, 16GB, 4/BX 4PK (VER96808BX)
- ILC Replacement for Philips M5070a (M5070A PHILIPS)
- EVEREADY BATTERY, NIMH, AA, 4PK (EVENH15BP4)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024100)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- EREPLACEMENTS Ereplacements AC0655517E 65 Watt AC Adapter (AC0655517E)
- TOTAL MICRO TECHNOLOGIES This High Quality Total Micro 65W Usb-C Ac Adapter Meets Or Exceeds (4X20M26268-TM)
- INTELED LED Intelatrax Power Cord with Plug in White (786PWC-WHT)
- ADD-ON Addon Hp 710412-001 Compatible 90W 19V At 4.7A Laptop Power Adapter (710412-001-AA)
- COOLMAX 500W ATX 12V V2.0 Power Supply (I-500)
- Altronix Computer Power Supplies