Shop All Computer Power Supplies
Altronix
POWER SUPPLY 12/24VDC@6AMP, UL LISTED FIRE/ACCESS, MEA/CSFM APPROVED
Mfr # AL600ULX
Zoro # G0762913
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13"
- Depth 3.3"
- Input Voltage 115 V AC
- Height 13.5"
- Input Current 1.9 A @ 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL600ULX
- Zoro # G0762913
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Width | 13" |
Depth | 3.3" |
Height | 13.5" |
Details
Input Voltage | 115 V AC |
Input Current | 1.9 A @ 110V |
Product Type | Proprietary Power Supply |
Description
The ALTRONIX brand POWER SUPPLY 12/24VDC@6AMP,UL LISTED FIRE/ACCESS,MEA/CSFM APPROVED has a width of 13", a depth of 3.3", an input voltage of 115 V AC, a height of 13.5", an input current of 1.9 A @ 110V, and a product type of Proprietary Power Supply.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer CHFC Universal Family Battery Charger For Multiple Battery Sizes (CHFC / E000369608)
- PKCELL Pkcell LR6-S60 1.5V Ultra Digital Alkaline AA Battery; Box of 60 (LR6-S60)
- DURACELL Battery, Size 28A, Alkaline, 6V (PX28A)
- CETIS Hospitality Feature Phone, Black (Aegis-3-08 (BK))
- SCHLAGE ELECTRONICS 6A Power Supply, 1 Fire Alarm Relay, 3 Option Boards/2 Option Boards (PS906)
- BATTERY TECHNOLOGY Slim Desktop Ac Adpt Black For Dell (492-BBOU-BTI)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- MOXA 12V 1.5A, 5.5/2.1/7.5, W/Nut Wt, -40 To 75°C, Usjp Plug (PWR-12150-USJP-SA-T)
- WELTRON 6 Outlet Power Strip 525 6 Ft Cord Black (WSP-600PLF-6BK)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord- 12 Volt 0.5 Amp (010-SPS-18557)
- TOTAL MICRO TECHNOLOGIES 45W Usb-C Ac Adapter For Dell (PA45W16-CA-TM)
- Altronix Computer Power Supplies