Shop All Computer Power Supplies
Altronix
POWER SUPPLY 12/24VDC 4A, UL WITH CABINET LOCK,
Mfr # AL400ULX
Zoro # G0769536
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.5"
- Input Current 1.45 A @ 110V
- Depth 3.3"
- Width 13"
- Product Type Proprietary Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL400ULX
- Zoro # G0769536
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 13.5" |
Depth | 3.3" |
Width | 13" |
Details
Input Current | 1.45 A @ 110V |
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES 55 Stainless Steel LCD Guardian- Fits up to 55" TV Screen (55 Stainless LCD Guardian)
- TYCON SYSTEMS 48V 900W Lead Acid AGM Battery Charger (TP-BC48-900)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for Johnsons IFC-640 Fire Alarm System - 6 Pack (ML12-12F2MP62723765612117)
- PYLE 12’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with wired microphone (PPHP128B)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- JONARD TOOLS Optical Network Power Meter (PON-55)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- MILWAUKEE TOOL M18TM Top-Off 150W Power Supply (ML2846-20)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-AUDIO 3.5 mm USB Audio Adapter with Two Audio Ports (USB-AUDIO)
- SCHUMACHER ELECTRIC Adjustable High Output Power Supply (INC100)
- Altronix Computer Power Supplies