Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 12/24VDC @ 2.5A Supervised
Mfr # SMP3PM
Zoro # G6948846
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Voltage Output 12V DC or 24V DC
- Input Voltage 12V AC to 28V AC
- Number of Outputs 12V DC or 24V DC
- Includes Battery leads, Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP3PM
- Zoro # G6948846
- UPC # 782239930449
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Height (In.) | 1.5 in |
Width (In.) | 4 in |
Length (In.) | 7 in |
Details
Item | Power Supply 12/24VDC @ 2.5A Supervised |
Sub-Category | Power Supply/Charger |
Voltage Output | 12V DC or 24V DC |
Input Voltage | 12V AC to 28V AC |
Number of Outputs | 12V DC or 24V DC |
Includes | Battery leads, Tape |
Material | Phenolic or Fiberglass |
Type | Power Supply/Charger Board |
Output Current (Amps) | 2.5A |
Batteries Required | No |
Input Frequency (Hz) | 60 |
Description
Power Supply 12/24Vdc @ 2.5A Supervised, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 7.00 In, Width 4.00 In, Height 1.50 In, Input Voltage 12VAC to 28VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Includes Battery Leads, Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Luggage Padlocks, Standard Shackle, Rectangular Solid Brass Body, Steel Shackle, 7/8 in W (1XRW6)
- IVES Top Pivot Hinge, 600 lbs Maximum Door Weight, US26D (7226 TOP US26D)
- USG INTERIORS 2x4 Fifth Ave Ceil Tile (280)
- DELTANA Door Knocker-Viewer Lifetime Brass (DKV630CR003)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULE)
- ALTRONIX Power Supply /Fire 24VDC @ 10A (AL1024ULXR)
- ALTRONIX Power Supply, CCTV DC, Wall Mount (SAV18D)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV9D)
- ALTRONIX Power Conversion Module (VR1T)
- Altronix Electromagnetic Locking Systems