Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 12/24VDC @ 2.5A
Mfr # SMP3CTX
Zoro # G6404361
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Enclosure Height (In.) 13.5 in
- Voltage Output 12V DC or 24V DC
- Type Power Supply/Charger
- Standards CE, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP3CTX
- Zoro # G6404361
- UPC # 782239931828
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 13.5 in |
Enclosure Width (In.) | 13 in |
Enclosure Depth (In.) | 3.25 in |
Height | 13.5" |
Depth | 3.3" |
Width | 13" |
Overall Length | 3 1/4 in |
Overall Height | 13 1/2 in |
Overall Width | 13 in |
Enclosure Width | 13 in |
Enclosure Depth | 3 1/4 in |
Enclosure Height | 13 1/2 in |
Description
Power Supply 12/24Vdc @ 2.5A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-36)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Orange)
- KEYLESS FACTORY KeylessFactory: BLADE FOR CHEVROLET SPARK FLIP KEY DWO4T A2GM3AFUS03 (FKB-GM-044)
- MOHAWK Vinyl Cove Wall Base in Charcoal 4 in. W x 120 ft L roll, one roll per carton (CVW03-958)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- ALTRONIX Power Conversion Module (VR1T)
- ALTRONIX Power Supply 8PTC 6-15VDC @ 4A (ALTV615DC8ULCB)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 40V (TP2440)
- ALTRONIX Power Supply/Charger Board (SMP7PM)
- Altronix Electromagnetic Lock Power Supplies