Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 12/24VDC @ 2.5A 115/230
Mfr # AL300ULXD
Zoro # G6639184
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Enclosure Width (In.) 12 in
- Material Steel
- Includes Battery leads, Cam Lock
- Voltage Output 12V DC or 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL300ULXD
- Zoro # G6639184
- UPC # 782239933099
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 12 in |
Enclosure Height (In.) | 15.5 in |
Enclosure Depth (In.) | 4.5 in |
Width | 12.2" |
Depth | 4.5" |
Height | 15.5" |
Details
Item | Power Supply 12/24VDC @ 2.5A 115/230 |
Sub-Category | Power Supply/Charger |
Material | Steel |
Includes | Battery leads, Cam Lock |
Voltage Output | 12V DC or 24V DC |
Type | Power Supply/Charger |
Number of Outputs | 12V DC or 24V DC |
Standards | CE, CUL, UL1481, UL294, UL603 |
Output Current (Amps) | 2.5A |
Input Voltage | 115V AC/230V AC |
Finish | Gray |
Batteries Required | No |
Input Frequency (Hz) | 60 |
Power Required (Need to be edited) | 900 mA @ 110V, 450 mA @ 220V, AC |
Description
Power Supply 12/24Vdc @ 2.5A 115/230, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Standards UL603, UL294, UL1481, CUL, CE, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- MAG-MATE Rare Earth Magnet Material, 74.8 lb. (CMP151212P2N42)
- BLUM Blum B20K1301 61-112 Aventos HK-XS Power Factor Stay Lift System (B20K1301)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0306)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- ALTRONIX Power Supply 6/12/24VDC @ 4A (SMP5)
- ALTRONIX Power Supply 12/24Dc @ 4A (AL400UL)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (SMP7)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV9D)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- ALTRONIX Linear Power Supply/Charger - 12VDC @ 1A (PM212)
- Altronix Electromagnetic Locking Systems