Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 12/24VDC 1.75A
Mfr # AL201ULB
Zoro # G6890956
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Standards CE, RoHS Compliant, UL Listed
- Number of Outputs 12V DC or 24V DC
- Output Current (Amps) 1.75A
- Batteries Required Batteries Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL201ULB
- Zoro # G6890956
- UPC # 782239934126
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Height (In.) | 2.7 in |
Length (In.) | 4.6 in |
Width (In.) | 7.5 in |
Depth | 5.8" |
Height | 1.2" |
Width | 3" |
Overall Length | 5 3/4 in |
Enclosure Height | 1 3/16 in |
Overall Width | 3 in |
Overall Height | 1 3/16 in |
Enclosure Width | 3 in |
Enclosure Depth | 5 3/4 in |
Description
Power Supply 12/24Vdc 1.75A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 4.60 In, Width 7.50 In, Height 2.70 In, Input Voltage 24VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 1.75A Amps, Input Frequency 60 Hz, Standards UL RECOGNIZED UL294, Includes Battery Leads, Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Contactless Smartcard Reader (ACSR35L)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62D)
- NATIONAL GUARD Door Threshold, 48in.L, Smooth, 5-1/2in.W (400-48)
- ZORO SELECT O-Ring, Dash 119, Viton, 0.1 In., PK10 (1RGV1)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULACM)
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULE)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULXPD8)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULPD8CB)
- Altronix Electromagnetic Lock Power Supplies