Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 12/24VDC @ 10A
Mfr # SMP10
Zoro # G2918684
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Material Phenolic/Fiberglass
- Batteries Required Batteries Required
- Includes Battery Leads
- Type Power Supply/Charger Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # SMP10
- Zoro # G2918684
- UPC # 782239930388
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Height (In.) | 2.3 in |
Length (In.) | 7 in |
Width (In.) | 4.25 in |
Overall Height | 1 1/4 in |
Overall Length | 4 1/4 in |
Overall Width | 7 in |
Enclosure Depth | 4 1/4 in |
Enclosure Width | 7 in |
Enclosure Height | 1 1/4 in |
Details
Item | Power Supply 12/24VDC @ 10A |
Sub-Category | Power Supply/Charger |
Material | Phenolic/Fiberglass |
Batteries Required | Batteries Required |
Includes | Battery Leads |
Type | Power Supply/Charger Board |
Input Frequency (Hz) | 60 |
Standards | RoHS Compliant |
Voltage Output | 12V DC or 24V DC |
Input Voltage | 24/28V AC |
Number of Outputs | 12V DC or 24V DC |
Output Current (Amps) | 10A |
Voltage | 12/24V DC |
Product Type | Power Supply |
ANSI/BHMA Finish | Unfinished |
Description
Power Supply 12/24Vdc @ 10A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 7.00 In, Width 4.25 In, Height 2.30 In, Input Voltage 24VAC to 28VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Includes Battery leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Spin To Lock Deadbolt - Gold - SC1 Keyway (DDB05-PB-SC1)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Piano Black 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 45PK (MC-513PLT)
- PAMEX Baron Knob with Round Rose Passage Lockset Grade 3 Matte Black Finish (FTF930)
- NATIONAL HARDWARE Door Stop Zinc Plated (N162-024)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724AE)
- ALTRONIX Power Supply 8 Fuse 12VDC Or 24VDC @ 6A (AL600ULACM)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3)
- ALTRONIX Power Supply /Fire 24VDC @ 10A (AL1024ULXR)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 50V (TP2450)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624)
- Altronix Electromagnetic Lock Power Supplies