Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 12/24Dc @ 4A
Mfr # AL400ULB
Zoro # G6200801
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Standards NFPA, RoHS Compliant, UL Listed, UR
- Width 4.1"
- Includes Battery Leads
- Material Phenolic/Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL400ULB
- Zoro # G6200801
- UPC # 782239930081
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width | 4.1" |
Height | 1.8" |
Length (In.) | 4.6 in |
Width (In.) | 7.5 in |
Height (In.) | 2.7 in |
Depth | 7.1" |
Enclosure Height | 1 5/8 in |
Enclosure Width | 4 1/2 in |
Overall Length | 7 1/16 in |
Overall Height | 1 5/8 in |
Enclosure Depth | 7 1/16 in |
Overall Width | 4 1/2 in |
Description
Power Supply 12/24Dc @ 4A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 4.60 In, Width 7.50 In, Height 2.70 In, Input Voltage 28VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL RECOGNIZED, UL294, Includes Battery leads, Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Merrick Cabinet Pull (549-96PC)
- ARMSTRONG WORLD INDUSTRIES Tundra Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 15/16 in Grid Size, 12 PK (303A)
- MTD Spring-Extn .562 O (732-05438)
- EKENA MILLWORK WM445 - 3 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM445X144)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- ALTRONIX Power Conversion Module (VR1)
- ALTRONIX Power Supply 16 Fuse 24Vac @ 8A (ALTV2416)
- ALTRONIX Power Supply 12/24VDC 1.75A (AL201ULB)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULB)
- ALTRONIX Power Supply 12VDC (AL100UL)
- HUBBELL WIRING DEVICE-KELLEMS Ciricut Lock Mod Hbl4100Mi7Wr (HBL4100MI7WR)
- Altronix Electromagnetic Lock Power Supplies