Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 12/24Dc @ 4A
Mfr # AL400UL
Zoro # G6492753
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Batteries Required No
- Number of Outputs 12V DC or 24V DC
- Output Current (Amps) 12V DC @ 4A or 24V DC @ 3A
- Enclosure Height (In.) 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL400UL
- Zoro # G6492753
- UPC # 782239930067
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 12.25 in |
Enclosure Width (In.) | 7.75 in |
Enclosure Depth (In.) | 7.75 in |
Height | 12.3" |
Depth | 4.5" |
Width | 7.8" |
Details
Item | Power Supply 12/24Dc @ 4A |
Sub-Category | Power Supply/Charger |
Batteries Required | No |
Number of Outputs | 12V DC or 24V DC |
Output Current (Amps) | 12V DC @ 4A or 24V DC @ 3A |
Voltage Output | 12V DC or 24V DC |
Finish | Gray |
Input Voltage | 115V AC |
Material | Steel |
Input Frequency (Hz) | 60 |
Type | Power Supply/Charger |
Standards | CSFM, MEA , UL 1481, UL1069, UL294, UL603 |
Power Required (Need to be edited) | 1.45 A @ 110V, AC |
Description
Power Supply 12/24Dc @ 4A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 7.75 In, Enclosure Width 7.75 In, Enclosure Height 12.25 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL603, UL 1481, UL294, UL1069, MEA , CSFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.250-0.500-0.043-701-89-BLACK, 100PK (351024)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Brass 3-1/4" (BDS30U4)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 24"W x 24"H (GVPOC24X2402SF)
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3E)
- ALTRONIX Power Supply/Charger, 8 Fuse, 12VDC, 6 Amp (AL600ULACMJ)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175ULB)
- ALTRONIX Power Supply 24VDC @ 10A (SMP10C24X)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- Altronix Electromagnetic Lock Power Supplies