Shop All Computer Power Supplies
Altronix
POWER SUPPLY; 12/24;4, AMP @12VDC OR 3AMP @24VDC,
Mfr # AL400ULPD8
Zoro # G0758178
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 110 V AC
- Product Type Proprietary Power Supply
- Depth 3.3"
- Height 13.5"
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL400ULPD8
- Zoro # G0758178
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 3.3" |
Height | 13.5" |
Width | 13" |
Details
Input Voltage | 110 V AC |
Product Type | Proprietary Power Supply |
Input Current | 1.45 A @ 110V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Peg Perego DJW12-12 DMU12-12 (ML5-12316)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, Black (US-5120S)
- GHOST CONTROLS Ghost Controls ABBT2 Battery Box with 2 Batteries (ABBT2)
- LUXOR LuxPower Mobile AC and USB Charging Tower (LUXPWR-WH)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- ANTAIRA 960W Single Output Industrial DIN RAIL with PFC Function (SDR-960-48)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- ADD-ON Addon Lenovo 0A36258 Compatible 65W 20V At 3.25A Laptop Power Adapter (0A36258-AA)
- THERMALTAK TECHNOLOGY CO LTD Thermaltake Versa H21 Mid Tower Case (TH87590)
- Altronix Computer Power Supplies