Shop All Computer Power Supplies
Altronix
POWER SUPPLY; 12/24; 4 AMP
Mfr # AL400UL
Zoro # G0759246
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12.3"
- Input Current 1.45 A @ 110V
- Depth 4.5"
- Width 7.8"
- Product Type Proprietary Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL400UL
- Zoro # G0759246
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 12.3" |
Depth | 4.5" |
Width | 7.8" |
Details
Input Current | 1.45 A @ 110V |
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Description
The ALTRONIX brand POWER SUPPLY is a proprietary power supply with a 12/24 voltage and 4 Amp output. It has a height of 12.3", a depth of 4.5", and a width of 7.8". The input current is 1.45 A @ 110V and the input voltage is 110 V AC.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 18650 Icr18650 Battery (ICR18650 BATTERY 18650)
- INTERSTATE BATTERIES Sealed Lead Acid Battery - 6V- 5A (149870)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Pow, PK 2 (602800)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 850W - Tt Premium Edition - Power (PS-TPD-0850FNFAGU-L)
- MOXA 12V 1.5A, 5.5/2.1/7.5, W/Nut Wt, -40 To 75°C, Usjp Plug (PWR-12150-USJP-SA-T)
- ABB 1SVR427056R0000, CP-T 24/20.0 POWER SUPPLY 500 V MAX (1SVR427056R0000)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- VON DUPRIN 4A 16A Inrush Power Supply, 900-2RS Board, BBK Option (PS914-2RS-BBK)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- Altronix Computer Power Supplies