Shop All Uninterruptible Power Supplies (UPS) Accessories
Altronix
Power Supply, 120V AC, 24V DC; 12V DC
Mfr # AL600ULPD8
Zoro # G3185875
product price: $366.99
/ea
Sold in multiples of 25 for $9,174.75
Free Shipping & Returns
$9,174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V DC; 12V DC
- Height 13.5 in
- Width 13 in
- Depth 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL600ULPD8
- Zoro # G3185875
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 13.5 in |
Width | 13 in |
Depth | 3.3 in |
Details
Item | Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24V DC; 12V DC |
Amps | 5.1-10.0 |
Form Factor | Enclosure, Wall Mount |
Input Voltage Type | AC |
Product Type | Proprietary Power Supply |
Number of +12V Rails | 8 |
NDAA Compliant | Yes |
Compatibility | Access Control Systems, Fire Protective Signaling Systems |
Input Current | 1.9 A @ 110V |
Protection Type | Surge, Short Circuit, Thermal Overload |
Product Name | AL600ULPD8 Proprietary Power Supply |
Battery Charging | Yes |
UL Listing | UL LISTED |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- WIEGMANN Steel Enclosure, 4 in H, 18 in D, NEMA 4, Hinged (T4418CH)
- VAST Strut Channel Fitting, 1/4 (V344HDG)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- ZORO SELECT Plug-In Charger, EU, Wall, 14.5V DC, Neg (11Y732)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- Altronix Uninterruptible Power Supplies (UPS) Accessories