Shop All Power Supplies
Altronix
Power Supply, 120V AC, 24AC
Mfr # 367320
Zoro # G4719943
product price: $134.99
/ea
Sold in multiples of 25 for $3,374.75
Free Shipping & Returns
$3,374.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24AC
- Amps 3.1-4.0
- Product Type Wire-In Power Supply - No Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # 367320
- Zoro # G4719943
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24AC |
Amps | 3.1-4.0 |
Product Type | Wire-In Power Supply - No Enclosure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Ivory (SNAP1221ILINA)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- EATON Power Supply (PSG240E24SMB)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- ANTAIRA 480 Watt Series / 48 VDC / 10.0 Amps Industrial Single Output DIN Rail Power Supply (NDR-480-48)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, DIN Rail (6EP1961-2BA21)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- Altronix Power Supplies