Shop All Power Supplies
Altronix
Power Supply, 120V AC, 24AC
Mfr # 367015
Zoro # G4719898
product price: $26.69
/ea
Sold in multiples of 25 for $667.25
$667.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24AC
- Amps 2.1-3.0
- Product Type Plug-In Power Supply - No Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # 367015
- Zoro # G4719898
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24AC |
Amps | 2.1-3.0 |
Product Type | Plug-In Power Supply - No Enclosure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 50FT- Black (WL-ED-PE-075-50-BK)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20493301)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 277V - NEMA L7-15P (YGA031)
- IDEC 100-240V-AC 6A AMP 5V-DC AC TO DC POWER SUPPLY (PS3L-C05AFF)
- DINERGY DC Power Supply 10.8 to 13.8VDC (MDP18-12A-1C)
- MG ELECTRONICS 24VAC 50VA (AC-AC) Power supply with screw terminals & PTC fuse. (MGT-2450P)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- EXAIR Power Supply, 120/230V AC, 5;000V AC, Flange (7960)
- B&K PRECISION AC Power Supply, Input Voltage 110VAC (1655A)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/120V AC; 200/240V AC, 24V DC, 150W, 6.25A, Panel (ABLP1A24062)
- Altronix Power Supplies