Shop All Uninterruptible Power Supplies (UPS) Accessories
Altronix
Power Supply, 110V AC, 24V DC; 12V DC
Mfr # AL400ULPD4CB
Zoro # G3186128
product price: $279.99
/ea
Sold in multiples of 25 for $6,999.75
Free Shipping & Returns
$6,999.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 110V AC
- Output Voltage 24V DC; 12V DC
- Depth 3.3 in
- Amps 2.1 TO 3.0
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL400ULPD4CB
- Zoro # G3186128
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 3.3 in |
Width | 13 in |
Height | 13.5 in |
Details
Item | Power Supply |
Input Voltage | 110V AC |
Output Voltage | 24V DC; 12V DC |
Amps | 2.1 TO 3.0 |
Number of +12V Rails | 4 |
Form Factor | Wall Mount |
NDAA Compliant | Yes |
Input Voltage Type | AC |
Compatibility | Access Control Systems, Burglar Alarm Systems, Nurse Call Equipments, Fire Protective Signaling Systems, Signal Equipments |
Product Type | Proprietary Power Supply |
Protection Type | Short Circuit, Thermal Overload |
Product Name | AL400ULPD4CB Proprietary Power Supply |
Input Current | 1.45 A @ 110V |
UL Listing | UL LISTED |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106132S1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- LEVITON Receptacle (8300-HLI)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- BATTERY CLERK AJC® Minuteman PML 9002 12V 7Ah UPS Battery (MINUTEMAN-PML 9002)
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- BATTERY CLERK AJC® Power Patrol SEC1075 12V 7Ah UPS Battery (POWER-PATROL SEC1075)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- Altronix Power Systems