Shop All Uninterruptible Power Supplies (UPS) Accessories
Altronix
Power Supply, 110V AC, 12V DC; 24V DC
Mfr # AL400ULPD8CB
Zoro # G3185586
product price: $302.99
/ea
Sold in multiples of 25 for $7,574.75
Free Shipping & Returns
$7,574.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110V AC
- Output Voltage 12V DC; 24V DC
- Amps 3.1-4.0
- Height 13.5 in
- Depth 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL400ULPD8CB
- Zoro # G3185586
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 13.5 in |
Depth | 3.3 in |
Width | 13 in |
Details
Item | Power Supply |
Input Voltage | 110V AC |
Output Voltage | 12V DC; 24V DC |
Amps | 3.1-4.0 |
Product Type | Proprietary Power Supply |
Number of +12V Rails | 8 |
Compatibility | Access Control Systems, Burglar Alarm Systems, Nurse Call Equipments, Fire Protective Signaling Systems, Signal Equipments |
Product Name | AL400ULPD8CB Proprietary Power Supply |
Input Voltage Type | AC |
Input Current | 1.45 A @ 110V |
Form Factor | Wall Mount |
Protection Type | Thermal Overload, Short Circuit |
NDAA Compliant | Yes |
UL Listing | UL LISTED |
Battery Charging | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RB-A4)
- L.H. DOTTIE L.H. Dottie 3/4'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X75CG)
- POWERDRIVE Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 4 Outlets (PWD1000P)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc110 (APCRBC110-SLA110)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- EREPLACEMENTS Rep Bat 23 For Apc Rbc23 (SLA23-ER)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- VERTIV Gxt4 48V Rt Ebc W/ Rmkit For 500-2Kva Rt (GXT4-48VBATT)
- EATON CUTLER-HAMMER Cutler-Hammer GBK14P Ground Bar (6842959)
- Altronix Power Systems