Shop All Computer Power Supplies
Altronix
POWER SUPPLY 1: 9.7AMP @ 24VDC, POWER SUPPLY 2: 9.5AMP @12VDC,
Mfr # MAXIMAL75
Zoro # G0761854
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type PDU
- Input Voltage 120 V AC
- Width 19"
- Height 26"
- Depth 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # MAXIMAL75
- Zoro # G0761854
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Width | 19" |
Height | 26" |
Depth | 6.3" |
Details
Product Type | PDU |
Input Voltage | 120 V AC |
Compatibility | Access Control Devices: Mag Lock, Electric Strike, Magnetic Door Holder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Ektagraphic III A replacement light bulb lamp (EKTAGRAPHIC III A KODAK)
- AT&T Corded Phone w/Answering System, white (CL4940)
- SPECO TECHNOLOGIES Universal Camera Bracket, Black, Metal (CST115)
- FIRESTIK Replacement Plastic Cap, Red, 2PK (KWT-R)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 850W - Tt Premium Edition - Power (PS-TPD-0850FNFAGU-L)
- BLACK BOX Spare Power Supply For Media Coverters (LMM091P-R4)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MP4ATX30 Micro ATX 300W replacement (AP-MP4ATX30)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- SANOXY AC Power Cord Cable compatible with PS2 PS3 PS4 Slim / Super Slim (SANOXY-CABLE118)
- TOTAL MICRO TECHNOLOGIES 170W Slim Tip Ac Adapter For Lenovo (4X20E50574-TM)
- Altronix Computer Power Supplies