Shop All Computer Power Supplies
Altronix
POWER SUPPLY 1: 6AMP@12VDC OR, 24VDC. POWER SUPPLY 2: 10AMP@, 24VDC
Mfr # MAXIMAL37E
Zoro # G0760077
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.3"
- Product Type Proprietary Power Supply
- Input Voltage 110 V AC
- Height 26"
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # MAXIMAL37E
- Zoro # G0760077
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 6.3" |
Height | 26" |
Width | 19" |
Details
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Input Current | 10 A @ 110V |
Compatibility | Access Control Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Lithonia Elb-1P201N2 Battery (ELB-1P201N2)
- TRIPP LITE HDMI Splitter, 2-Port, Ultra-HD, Black (TRPB118002UHD2)
- ADVANTECH MANUFACTURING RS-422/485 Din Rail Surge Suppressor (BB-HESP4DR)
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- SYSTEMS MANAGEMENT PLANNING CAB-9K12A-NA 8 ft. Cisco Standard Power Cord - 125V (CAB-9K12A-NA=)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- SOLAHD Din Rail Power Supply, 6 A, 30 W (SVL65100)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- EVGA CORPORATION EVGA 220-GT-0850-Y1 220-Gt-0850-Y1 Supernova 850 GT 850W 80 Plus Gold Fully Modular Power Supply Unit with FDB Fan (220-GT-0850-Y1)
- TARGUS 65W USB C Laptop Charger Black, APA104BT (APA104BT)
- Altronix Computer Power Supplies