Shop All Computer Power Supplies
Altronix
POWER SUPPLY 1: 6AMP @ 12VDC, OR 24VDC. POWER SUPPLY 2: 6AMP
Mfr # MAXIMAL33
Zoro # G0759456
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 7 A @ 110V
- Height 26"
- Input Voltage 110 V AC
- Product Type Proprietary Power Supply
- Depth 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # MAXIMAL33
- Zoro # G0759456
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 26" |
Depth | 6.3" |
Width | 19" |
Details
Input Current | 7 A @ 110V |
Input Voltage | 110 V AC |
Product Type | Proprietary Power Supply |
Compatibility | Signal Equipment Access Control Systems: Mag Locks, Electric Strikes, Magnetic Door Holders |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS Battery for Suzuki GSF 250 Bandit, 1995 (YTX7A-BS128)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Battery for Snowmobiles and ATV - 4 Pack (ML4-6MP4872)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- EXELL BATTERY Flashlight Battery 6V 2500mAh NICD Replaces 20170 (EBFLB-NCD-4)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-AT30 300W AT Power Supply (AP-AT30)
- FIVEGEARS 360-degree Rotating Flat Plug Liberator; 36in (FI67376)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC214722 1 gal Little Masters Washable Tempera Paint; Pink (RPC214722)
- SCHUMACHER ELECTRIC Adjustable High Output Power Supply (INC100)
- ADD-ON Addon Lenovo 4X20M26268 Compatible 65W 20V At 3.25A Usb-C Laptop (4X20M26268-AO)
- Altronix Computer Power Supplies