Shop All Computer Power Supplies
Altronix
POWER SUPPLY 1: 10AMP@12VDC., POWER SUPPLY 2: 10AMP@24VDC,
Mfr # MAXIMAL75E
Zoro # G0764487
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 110 V AC
- Height 26"
- Product Type Proprietary Power Supply
- Input Current 10 A @ 110V
- Depth 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # MAXIMAL75E
- Zoro # G0764487
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 26" |
Depth | 6.3" |
Width | 19" |
Details
Input Voltage | 110 V AC |
Product Type | Proprietary Power Supply |
Input Current | 10 A @ 110V |
Compatibility | Access Control Systems, Fire Alarm Applications |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Altronix BT126 (ML7-1211025)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CR6.30.02)
- MONOPRICE Select Charge & Sync Type-C to Type-C Cable_ USB 2.0_ TPE Jacket_ Up t (38917)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- TOTAL MICRO TECHNOLOGIES 170W Slim Tip Ac Adapter For Lenovo (4X20E50574-TM)
- MOXA 12V 1.5A, 5.5/2.1/7.5, W/Nut Wt, -40 To 75°C, Usjp Plug (PWR-12150-USJP-SA-T)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- ADD-ON Addon Hp 710412-001 Compatible 90W 19V At 4.7A Laptop Power Adapter (710412-001-AA)
- Altronix Computer Power Supplies