Shop All Power Supplies
Altronix
Power Module, 110 V AC, 24 V DC, 12 V DC
Mfr # MAXIMAL33RD
Zoro # G3185848
product price: $931.99
/ea
Sold in multiples of 25 for $23,299.75
Free Shipping & Returns
$23,299.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110 V AC
- Output Voltage 24 V DC, 12 V DC
- Height 3.3"
- Width 19.1"
- Depth 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # MAXIMAL33RD
- Zoro # G3185848
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 3.3" |
Width | 19.1" |
Depth | 8.5" |
Details
Item | Power Module |
Input Voltage | 110 V AC |
Output Voltage | 24 V DC, 12 V DC |
Amps | 10.1-20 |
Product Line | MAXIMAL |
NDAA Compliant | Yes |
Receptacles | 16 x Terminal Block |
Product Name | MAXIMAL33RD Power Module |
Compatibility | Access Control Systems:Mag Locks, Electric Strikes, Magnetic Door Holders |
Product Type | Power Module |
Battery Charging | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 6A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-6)
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- TYPE BR Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PRB)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100DSCU)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70RB)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- AMERICAN IMAGINATIONS Load Center, QO, 200A, Main Circuit Breaker (AI-36685)
- Altronix Power Supplies