Shop All Power Distribution Blocks
Altronix
POWER DISTRIBUTION UNIT, CONVERTS 1 AC/DC INPUT INTO 16
Mfr # PD16W
Zoro # G0763875
product price: $51.95
/ea
Sold in multiples of 2 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.9"
- Width 6"
- Product Type Power Module
- Product Name PD16W Power Distribution Module
- Certifications & Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PD16W
- Zoro # G0763875
- Country of Origin Unknown
- Category Power Distribution Blocks
Dimensions
Length | 5.9" |
Width | 6" |
Height | 1" |
Details
Product Type | Power Module |
Product Name | PD16W Power Distribution Module |
Certifications & Standards | UL |
Receptacles | 16 |
Input Voltage | 24 V DC, 28 V AC, 24 V AC, 12 V DC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82255-A2-S)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 4 Poles (M9R84425)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R81240)
- ILSCO Power Distribution Block, Line Conductor (PDB-26-2/0-3-EC)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- EATON BUSSMANN Cover, Series 163, 2 Pole (CPDB-1)
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- Altronix Power Distribution Blocks & Terminal Blocks