Shop All Power Distribution Blocks
Altronix
POWER DISTRIBUTION MODULE, 4 FUSE PROTECTED OUTPUTS,
Mfr # PD4UL
Zoro # G0759587
product price: $31.79
/ea
Sold in multiples of 3 for $95.37
$95.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.3"
- Depth 5.3"
- Amps 5.1-10.0
- Product Name PD4UL Power Distribution Module
- Product Type Power Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PD4UL
- Zoro # G0759587
- Country of Origin Unknown
- Category Power Distribution Blocks
Dimensions
Width | 3.3" |
Depth | 5.3" |
Height | 1" |
Details
Amps | 5.1-10.0 |
Product Name | PD4UL Power Distribution Module |
Product Type | Power Module |
Output Voltage | 12 V DC, 24 V DC |
Input Voltage | 28 V DC, 28 V AC |
Compatibility | Access Control System, Fire Protective Signaling System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photo Control Shorting Cap (26WA88)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-MP1210A)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- SQUARE D Power Distribution Block 600V 420A (9080LBA364101)
- MERSEN Pwr Dist Block, 620A, 1P, 6AWG-350MCM, 600V (MPDB69121)
- ILSCO Power Distribution Block, Line Conductor (PDB-26-2/0-3-EC)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F1)
- SQUARE D Pwr Dist Block, 150A, 3P, 2/0 - 6AWG, 600VAC (9080LBA362106)
- Altronix Power Distribution Blocks & Terminal Blocks