Shop All Electromagnetic Lock Activation Devices
Altronix
Power Dist Module 8 Output PTC
Mfr # PD8ULCB
Zoro # G6798757
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Distribution Board
- Length (In.) 5.25 in
- Standards cUL Listed, RoHS Compliant, UL Listed
- Material Phenolic/Fiberglass
- Batteries Required Batteries Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PD8ULCB
- Zoro # G6798757
- UPC # 782239936205
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 5.25 in |
Width (In.) | 3.25 in |
Height (In.) | 1 in |
Width | 3.3" |
Depth | 5.3" |
Height | 1" |
Enclosure Height | 1 in |
Enclosure Width | 3 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 1 in |
Enclosure Depth | 5 1/4 in |
Overall Length | 5 1/4 in |
Details
Item | Power Dist Module 8 Output PTC |
Type | Power Distribution Board |
Standards | cUL Listed, RoHS Compliant, UL Listed |
Material | Phenolic/Fiberglass |
Batteries Required | Batteries Not Required |
Input Voltage | 12/24V DC |
Sub-Category | Power Distribution Module |
Voltage | 28V AC/DC |
Fits | Access Control SystemFire Protective Signaling System |
Product Type | Power Dist Module |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Description
Power Dist Module 8 Output PTC, Type Power Distribution Board, Material Phenolic or Fiberglass, Length 5.25 In, Width 3.25 In, Height 1.00 In, Standards UL RECOGNIZED, UL294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 6 PK (A5200GLNKAS6)
- MIDWEST FASTENER 3-1/2 Zinc Plated Steel Non-Mortise Hinges 2PK (37365)
- ABH ELECTROMAGNETIC DOOR HOLDERS Recessed Wall Mount with Standard Armature (ABH-2100-US32D)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDAALRH)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- ALTRONIX Enclosure Kit, X-Large (BC400SG)
- ALTRONIX PoE Repeater (NetWayXT)
- ALTRONIX Enclosure Fits 2- 4Ah Or 1- 7Ah Battery (BC100)
- ALTRONIX Lithium Battery 3V For At4/Pt2724/Pt724A (LB2032)
- ALTRONIX Access Power Controller 8 PTC Trigger (ACM8CB)
- LCN Touchless Actuators (8310-810D)
- Altronix Electromagnetic Locking Systems