Shop All Electromagnetic Lock Activation Devices
Altronix
Power Dist Module 8 Output Fuse
Mfr # PD8
Zoro # G2989086
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Distribution Board
- Material Phenolic/Fiberglass
- Height (In.) 1 in
- Sub-Category Power Distribution Module
- Width (In.) 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PD8
- Zoro # G2989086
- UPC # 782239931132
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height (In.) | 1 in |
Width (In.) | 3.25 in |
Length (In.) | 5.25 in |
Overall Height | 1 in |
Overall Width | 3 1/4 in |
Overall Length | 5 1/4 in |
Enclosure Height | 1 in |
Enclosure Width | 3 1/4 in |
Enclosure Depth | 5 1/4 in |
Details
Item | Power Dist Module 8 Output Fuse |
Type | Power Distribution Board |
Material | Phenolic/Fiberglass |
Sub-Category | Power Distribution Module |
Standards | RoHS Compliant |
Batteries Required | Batteries Not Required |
Input Voltage | 28V AC/DC |
Voltage | 28V AC/DC |
Includes Hardware | Hardware Included |
Product Type | Power Dist Module |
Fuse Type | Fused |
ANSI/BHMA Finish | Unfinished |
Description
Power Dist Module 8 Output Fuse, Type Power Distribution Board, Material Phenolic or Fiberglass, Length 5.25 In, Width 3.25 In, Height 1.00 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mirror Door Roller, 3-3/4" L (N 6870)
- M-D Weathrstrp Metal 17'Brnz (52000)
- ZORO SELECT Gasket, 150 psi, 3 In, PK10 (GASK-QC300-10G)
- BOBRICK Hat And Coat Hook (6827)
- ALTRONIX Enclosure Kit (BC400SR)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 20V (TP1620)
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- ALTRONIX Enclosure Xlg Fits 2- 12Ah Battery (BC400)
- ALTRONIX Enclosure Fits 2- 7Ah Battery (BC200)
- ALTRONIX Door Control Timer W/Sounder (DL 3)
- CODELOCKS MIFARE Classic 1K compatible smart card for use with & KitLock, RFID products. (CDL-PRFID-SC-A)
- Altronix Electromagnetic Locking Systems