Shop All Electromagnetic Lock Activation Devices
This Product is Discontinued
Altronix
Power Conversion Module (Discontinued)
Mfr # VR2T
Zoro # G7230011
This Product is Discontinued
Key Features
- Type Power Conversion Module
- Batteries Required No
- Material Plastic
- Length (In.) 1.63 in
- Input Voltage 24V AC or 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # VR2T
- Zoro # G7230011
- UPC # 782239937684
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 1.63 in |
Width (In.) | 2.38 in |
Height (In.) | 1 in |
Overall Height | 1 in |
Overall Width | 2 3/8 in |
Details
Item | Voltage Regulator |
Type | Power Conversion Module |
Batteries Required | No |
Material | Plastic |
Input Voltage | 24V AC or 24V DC |
Sub-Category | Power Conversion Module |
Output Current (Amps) | 500mA |
Voltage Output | 12V DC |
Number of Outputs | 12V DC |
Current @ 12V | 0.5 A |
Compatible Product Type | CCTV Cameras and Accessories, Fiber Optic Transmitters, Prox Readers, Rex PIR Sensors |
Product Type | Voltage Regulator |
Description
Voltage Regulator, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.