Shop All Closed Circuit TV Cameras
Altronix
PoE Transceiver, Camera Inputs 4, Load 60W
Mfr # NetWaySP4P2
Zoro # G2552133
Free Shipping & Returns
$2,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Cameras
- Camera Inputs 4
- Includes Built-In Power Supplies
- Connector Type Gigabit Ethernet
- Input Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # NetWaySP4P2
- Zoro # G2552133
- UPC # 782239955374
- Country of Origin United States
- Category Closed Circuit TV Cameras
Dimensions
Height | 1 39/64 in |
Length | 8 1/2 in |
Width | 19 9/64 in |
Depth | 19.1" |
Overall Height | 1 5/8 in |
Overall Width | 19 1/8 in |
Details
Item | PoE Transceiver |
For Use With | Video Surveillance Cameras |
Camera Inputs | 4 |
Includes | Built-In Power Supplies |
Connector Type | Gigabit Ethernet |
Input Voltage | 115/230V AC |
Output Voltage | 56V DC |
Load Capacity | 60W |
Mounting | 1U Rack, Surface |
Color | Black |
Material | Metal, Plastic |
Features | 4 GB SFP Ports, Automatic Switchover to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Can Be Used for Standard Fiber Cable Applications As Well, PoE Activity Led Indicators |
Standards | CE, UL Listed |
Power Source | Power Supply |
Weight | 3.81 lb |
Maximum Input Voltage | 115/230V AC |
Maximum Output Voltage | 56V DC |
Description
PoE Transceiver, Maximum Input Voltage 115/230V AC, Maximum Output Voltage 56V DC, Color Black, Features 4 GB SFP Ports, Automatic Switchover to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Can Be Used for Standard Fiber Cable Applications As Well, PoE Activity Led Indicators, Includes Built-In Power Supplies, Material Metal, Plastic, Overall Height 1 5/8 in, Overall Width 19 1/8 in, Standards CE, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL MASTERCOOL 52224ASP Infra Red Temp Gun With Pocket Thermometer (ML52224ASP)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- ALLEN BRADLEY ALLEN BRADLEY 1606-XLE240E-3 (1606-XLE240E-3)
- ILC Replacement for Tadiran Tlm-1550hp (TLM-1550HP TADIRAN)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- ALTRONIX PoE Converter, Camera Inputs 1, Load 2W (NetWaySP1A)
- ACTI IP Camera, 6.30 to 63.00mm, 1080p (B210)
- LTS Camera, Fixed, 3.6 Focal L (mm), Color (LTCMHR6222)
- LARSON ELECTRONICS Expl. Prf Anlg Camera Wire Mag, HD, 120V (EXPCMR-ALG-1080P-IC-M-1227)
- SPECO TECHNOLOGIES IP Camera, 2.93mm Focal L, Corner Mount (O2I605CM)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- Altronix Closed Circuit TV Cameras